Shop CARRIER
See all product information
Create Account
TRANSDUCERS & TRANSMITTERS
- Mfr # HK05ZG023
- Zoro # G525014954
product price:Â
$
1,454.99
/ea
Free Shipping & Returns
Key Features
Power Source
24V DC
Maximum Differential Pressure Measurement
2.5 in wc
Process Connection Size
2 1/2 in
Output
4 to 20 mA
Power Required
24V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HK05ZG023
- Zoro #
- G525014954
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Process Connection Size
- 2 1/2 in
Details
- Item
- TRANSDUCERS & TRANSMITTERS
- Power Source
- 24V DC
- Maximum Differential Pressure Measurement
- 2.5 in wc
- Output
- 4 to 20 mA
- Power Required
- 24V DC
Description
TRANSDUCERS & TRANSMITTERS, Power Required 24V DC, Power Source 24V DC, Output 4 to 20 mA, Maximum Differential Pressure Measurement 2.5 in wc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.