Zoro Homepage

Transformer, 460V Primary, 24V sec.

  • Mfr # HT01BD702

  • Zoro # G0342233


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V; 460V AC
Fits Brand
Carrier
For Use With Mfr. Model Number
38AUZ-08A0-6-0A
Length
2 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT01BD702
Zoro #
G0342233
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2 in
Overall Length
2 in
Height
3 1/2 in
Width
3 1/4 in
Overall Width
3 1/4 in
Overall Height
3 1/2 in

Details

Item
Transformer
Voltage
24V; 460V AC
Fits Brand
Carrier
For Use With Mfr. Model Number
38AUZ-08A0-6-0A
Product Type
Transformer
OEM Replacement Brand
Carrier
Compatible Manufacturer Model Number
38AUZ-08A0-6-0A
Secondary Voltage
24V
Compatible with Manufacturer Model Number
38AUZ-08A0-6-0A
Primary Voltage
460V AC
Compatible with Brand
Carrier
Compatible Manufacturer Part Number
38AUZ-08A0-6-0A
Compatible with Mfr. Model No.
38AUZ-08A0-6-0A
For Use with Mfr Model Number
38AUZ-08A0-6-0A
Compatible with Manufacturer Model No.
38AUZ-08A0-6-0A
Compatible Pump Manufacturer Part Number
38AUZ-08A0-6-0A
Compatible Mfr. Model Number
38AUZ-08A0-6-0A

Description

Transformer, Compatible with Brand Carrier, Compatible Manufacturer Part Number 38AUZ-08A0-6-0A, Overall Height 3 1/2 in, Overall Length 2 in, Overall Width 3 1/4 in, Secondary Voltage 24V, Primary Voltage 460V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.