Zoro Homepage
This item is Discontinued.
Carrier Variable Air Volume Control Kit 37AG900062

Variable Air Volume Control Kit (Discontinued)

  • Mfr # 37AG900062
  • Zoro # G0282031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37AG900062
Zoro #
G0282031
UPC #
N
Country of Origin
United States

Details

Item
Variable Air Volume Control Kit
Features
Length: 11.4"; Width: 11.3"; Height: 5.9"
Fits Brand
Carrier
Includes
Condensate Trap and Rubber Holder
Product Type
Variable Air Volume Control Kit

Description

Variable Air V,olume Cntrol Kit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.