Zoro Homepage

AdventurePak Binocular Compass Flashlight Whistle Thermometer

  • Mfr # HU401

  • Zoro # G707196652


product price: $55.79
/ea

Key Features

Magnification
5x
Prism Type
BK7
Includes
Flashlight, Lensatic Compass, (1) Combination Signal Whistle/ Thermometer
Battery Size
AA
Max. Field of View @ 1000 yd
312 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU401
Zoro #
G707196652
UPC #
750668005175
Country of Origin
China

Dimensions

Battery Size
AA
Objective Diameter
30 mm

Details

Item
Binocular
Magnification
5x
Prism Type
BK7
Includes
Flashlight, Lensatic Compass, (1) Combination Signal Whistle/ Thermometer
Max. Field of View @ 1000 yd
312 ft
Number of Batteries Supported
2
Field of View
312 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.