Compact Binocular, 8 x 22 Magnification, BK-7 Prism, 393 ft Field of View at 1000 yd Field of View
Mfr # JD-822
Zoro # G4117461
product price:Â $36.75
/eaKey Features
Magnification
8 x 22
Prism Type
BK-7
Optical Lens Coating
Fully Coated
Color
Black/Gray
Includes
Lens, Neck Strap, Pouch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JD-822
Zoro #
G4117461
UPC #
750668005533
Country of Origin
China
Dimensions
Width (In.)
4 in
Height (In.)
2 in
Length (In.)
4 1/8 in
Details
Item
Binocular
Magnification
8 x 22
Prism Type
BK-7
Optical Lens Coating
Fully Coated
Color
Black/Gray
Includes
Lens, Neck Strap, Pouch
Field of View
393 ft Field of View @1000 yd
Type
Compact
Construction
9.5mm Eye Relief
Tripod Mountable
No
For Use With
Sports, Outdoor, Concert
Eye Relief
10 mm
Weight
6 oz.
Description
Binoculars, Compact, Magnification 8 X 22, Field of View 393 ft. Field of View @1000 yd., Prism Type BK-7, Length 4 in. Width 4 in. Height 2 in. Construction 9.5mm Eye Relief, Lens Coating Fully Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.