All Are Neighbors Rolled, 65 Feet Per Roll, Pack of 3, 3PK

  • Mfr # 108516

  • Zoro # G415972043


product price:  $36.99
/pk 3, $12.33/ea

Key Features

Recommended Grade
Grade PK-6
Material
Paper
Includes
3 Rolls
Color
Multicolor
Recommended Age
4-11 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108516
Zoro #
G415972043
UPC #
194629135172
Country of Origin
United States

Details

Recommended Grade
Grade PK-6
Material
Paper
Includes
3 Rolls
Color
Multicolor
Recommended Age
4-11 years

Description

Create a welcoming environment with inspirational border trim. Give your bulletin board displays the perfect finishing touch with eye-catching border trim. The All Are Welcome All Are Neighbors Straight Border measures 65' x 3 and features vibrant illustrations of buildings from the beloved All Are Neighbors children's book.Printed on thick but flexible paper, this ready-to-use border for the classroom adds the perfect touch of style to bulletin boards, desks, storage, and so much more. Cut and layer borders to add dimension, or use individually for a classic style. Sold as a pack of 3 rolls.Children and adults alike have fallen in love with the kids and families in the book, All Are Welcome, written by Alexandra Penfold and illustrated by Suzanne Kaufman. Based on the book, Carson Dellosa has developed a new line of decor products: the All Are Welcome collection. Now you can bring this vital message about multiculturalism and inclusivity to the walls of your home or classroom. Create a feel-good vibe wherever you are to inspire children to be better and do better.


  • Inclusive Classroom Décor: Decorate your learning space in a way that makes everyone feel welcome and included with Carson Dellosa's All Are Welcome All Are Neighbors Bulletin Board Borders!
  • What's Included: A roll of straight bulletin board border is included with vibrant illustrations of buildings from the beloved All Are Neighbors children's book.
  • Diversity Bulletin Board Decorations: Printed on thick but flexible paper, this durable border is great for year-round use both in and out of the classroom.
  • Border Dimensions: The roll of bulletin board border measures 65 feet x 3 inchesperfect for bulletin board, white board, cork board, and other visual displays.
  • Pack of 3 rolls

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.