All Are Neighbors Stripes Rolled, 65 Feet Per Roll, Pack of 3, 3PK

  • Mfr # 108517

  • Zoro # G715972040


product price:  $41.15
/pk 3, $13.72/ea

Key Features

Recommended Grade
Grade PK-6
Material
Paper
Includes
3 Rolls
Color
Multicolor
Recommended Age
4-11 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108517
Zoro #
G715972040
UPC #
194629135189
Country of Origin
United States

Details

Recommended Grade
Grade PK-6
Material
Paper
Includes
3 Rolls
Color
Multicolor
Recommended Age
4-11 years

Description

Add a splash of color to your learning space with rainbow border trim. The All Are Welcome All Are Neighbors Straight Rainbow Border measures 65' x 3 and features a stylish, rainbow pattern with vibrant illustrations from the beloved All Are Neighbors children's book.Printed on thick but flexible paper, this ready-to-use border for the classroom adds the perfect touch of style to bulletin boards, desks, storage, and so much more. Cut and layer borders to add dimension, or use individually for a classic style. Sold as a pack of 3 rolls.Children and adults alike have fallen in love with the kids and families in the book, All Are Welcome, written by Alexandra Penfold and illustrated by Suzanne Kaufman. Based on the book, Carson Dellosa has developed a new line of decor products: the All Are Welcome collection. Now you can bring this vital message about multiculturalism and inclusivity to the walls of your home or classroom. Create a feel-good vibe wherever you are to inspire children to be better and do better.


  • Features a cheerful sidewalk chalk striped design in rainbow colors
  • Features a colorful, welcoming design for year-round use
  • Cut the border to your desired length
  • Mix and match borders with coordinating products
  • Pack of 3 rolls

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.