Zoro Homepage

All Are Welcome Flags Straight Borders, 36 Feet Per Pack, 6PK

  • Mfr # 108441

  • Zoro # G215976104


product price: $36.99
/pk 6, $6.17/ea

Key Features

Color
Multicolor
Recommended Age
4+ years
Includes
72 Strips
Material
Paper
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108441
Zoro #
G215976104
UPC #
194629113712
Country of Origin
United States

Details

Color
Multicolor
Recommended Age
4+ years
Includes
72 Strips
Material
Paper
Recommended Grade
Grade PK+

Description

Give your bulletin board displays the perfect finishing touch with eye-catching border trim. These eye-catching borders feature a colorful lineup of flags from around the world to signify the diverse backgrounds of any community. Each All Are Welcome Flags Straight Borders pack includes 12 border strips, each measuring 3' x 3 for a total length of 36 feet per pack. Sold as 6 packs for a total of 72 strips 216 feet. Great for year-round use, these borders feature a versatile design that allows you to use them for a variety of things. Printed on thick but flexible paper, these ready-to-use borders are easy-to-customize and add the perfect touch of style to bulletin boards, desks, storage, and so much more. Cut and layer borders to add dimension or use individually for a classic style. Children and adults alike have fallen in love with the kids and families in the book, All Are Welcome, written by Alexandra Penfold and illustrated by Suzanne Kaufman. Based on the book, Carson Dellosa has developed a new line of decor products: the All Are Welcome collection. Now you can bring this vital message about multiculturalism and inclusivity to the walls of your home or classroom. Create a feel-good vibe wherever you are to inspire children to be better and do better.


  • Decorate your learning environment with this reusable border
  • Features a brightly colored rainbow design for year-round use
  • Mix and match borders with coordinating products in the same theme
  • Wrap a strip of border around any pen or pencil holder to brighten your desk
  • Sold as 6 packs, 12 strips (36') per pack, 72 strips (216') total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.