Amazing People - Inspiring Women Bulletin Board Set

  • Mfr # 110513

  • Zoro # G700699099


product price: $13.15
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
110513
Zoro #
G700699099
UPC #
44222291082
Country of Origin
United States

Description

Motivate students year-round with the 11-piece Amazing People: Inspiring Women Bulletin Board. Featuring 60 inspirational women from around the world, this beautifully illustrated bulletin board showcases artists, performers, athletes, activists, scientists, and more, who have made a positive impact on society. This set for the classroom provides an amazing visual reference and endless research opportunities for students. This inspiring bulletin board set includes the following pieces:
• Header, assembled from 2 pieces (assembled size: 33" x 5.6")
• 1 periodic table, assembled from 8 pieces, featuring 60 inspiring women: Artists & Performers, Athletes, Activists & Advocates, Scientists & Mathematicians, Trailblazers (largest: 16.5" x 21.4"; smallest: 8.3" x 5.3")
• 1 key (4.1" x 5.3")
With vivid background colors and intricate facial illustrations, this set is sure to add a touch of motivation to any learning environment.
Make sure to check out coordinating inspirational décor to create a kind and inclusive classroom community.