Zoro Homepage

Celebrate Learning Calendar Bulletin Board Set, PK2

  • Mfr # 110376

  • Zoro # G4861010


product price: $26.59
/pk 2, $13.30/ea

Key Features

Color
Multi
Material
Paper
Recommended Age
5+ Years
Recommended Grade
Grade K+
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
110376
Zoro #
G4861010
UPC #
194629076864
Country of Origin
United States

Details

Color
Multi
Material
Paper
Includes
172 pieces
Recommended Age
5+ Years
Recommended Grade
Grade K+

Description

Stay on schedule and help students remember important days with this calendar bulletin board set. The Celebrate Learning Calendar set includes these 86 pieces: 1 calendar (23" x 17"), 12 monthly headers (17" x 4"), 41 cover-ups (2.75" x 2.5"), 17 special occasion cover-ups (2.75" x 2.5"), 1 days-of-the-week chart with 3 arrows (11.5" x 17"), 1 months-of-the-year chart with arrow (11.5" x 12.5"), 5 season overlays (5.5" x 1"), and 1 weather chart with 3 arrows (15.75" x 11.25"). This set helps students keep up with dates, weather, and more! Sold as 2 calendar sets.
Showcase holidays and highlight special days with the bright and bold Celebrate Learning calendar bulletin board display. This bulletin board set makes it easy for students to stay tuned into dates, weather, seasons, and more. To create a colorful and organized classroom, make sure to view coordinating Celebrate Learning products.