Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chairback Buddy Pocket Chart, Blue/Red, PK2

  • Mfr # 158035

  • Zoro # G5440435


product price: $19.55
/pk 2, $9.78/ea

Key Features

Color
Red, Blue
Material
pvc coated canvas
Recommended Age
4-14 Years
Recommended Grade
PK-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158035
Zoro #
G5440435
UPC #
194629060405
Country of Origin
China

Details

Color
Red, Blue
Material
pvc coated canvas
Recommended Age
4-14 Years
Recommended Grade
PK-8

Description

The Chairback BuddyTM Pocket Chart is the ideal solution for your classroom storage needs and the easiest way to keep supplies organized and within reach! It slips over the back of most preschool and early elementary chairs, measures approximately 15" wide x 19" high x 2" deep, and features 6 storage pockets, a small clear pocket for name tag, and a heavy-duty, washable canvas with PVC coating for added durability. Fits seat backs up to 30" around, measuring 6" from the top. Sold as a pack of 2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.