Grow Together Boots, Pots, and Garden Signs Cut-Outs, 36-Piece Set, 3PK

  • Mfr # 120643

  • Zoro # G316182220


product price:  $19.79
/pk 3, $6.60/ea

Key Features

Color
Multicolor
Material
Paper
Recommended Grade
Grade PK+
Recommended Age
4+ years
Includes
108 Cut-Outs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
120643
Zoro #
G316182220
UPC #
194629127702
Country of Origin
China

Dimensions

Size
7.90L 5.90W 0.42H

Details

Color
Multicolor
Material
Paper
Recommended Grade
Grade PK+
Recommended Age
4+ years
Includes
108 Cut-Outs

Description

Add the perfect finishing touches to any room or display with Carson Dellosa's Grow Together Garden Bulletin Board Cutouts! Cutouts are ideal for just about anything. Each 36-pack features 9 flowerpots ranging in size from 4" x 5" to 4.35" x 6", 9 plants ranging in size from 3.2" x 6" to 5" x 6.35", 12 yellow and green boots ranging in size from 3.8" x 6 to 4" x 5, and 6 green and purple 4.8" x 5.7" garden signs-perfect for spring decor and summer bulletin board decorations. Printed on durable card stock, these versatile, ready-to-use bulletin board decorations are die-cut and reusable if laminated. With plenty of writing room, cut-outs can be used as desk or cubby tags, as invitations, postcards, flash cards, craft projects, games, and more. Check out other Grow Together products to create a cohesive classroom theme! Sold as 3 packs for a total of 108-pieces.


  • The delightful assorted plant-themed cut-outs are perfect for adding beauty to walls, bulletin boards, doors, and desks.
  • Durable and reusable
  • Mix and match with coordinating products in the same theme

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.