Grow Together Flowers Cut-Outs, 36-Piece Set, 3PK

  • Mfr # 120642

  • Zoro # G916182194


product price:  $25.79
/pk 3, $8.60/ea

Key Features

Includes
108 Cut-Outs
Color
Multicolor
Recommended Age
4+ years
Recommended Grade
Grade PK+
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120642
Zoro #
G916182194
UPC #
194629127597
Country of Origin
China

Dimensions

Size
7.90L 5.90W 0.42H

Details

Includes
108 Cut-Outs
Color
Multicolor
Recommended Age
4+ years
Recommended Grade
Grade PK+
Material
Paper

Description

Decorate your learning space with colorful decor using the Carson Dellosa Grow Together Flowers Bulletin Board Cutouts! Perfect for white board, cork board, bulletin board, and other classroom decorations, each bulletin border decorations pack includes 12 different designs of flowers 3 of each for a total of 36 flowers per pack. Printed on one-sided durable cardstock paper, each of the flower decor pieces range in size from 3.76" x 4.84" to 6.49" x 5.93" with ample writing space to use as labels, flash cards, and more. Decorate lockers and cubbies, or create seasonal spring decorations and summer decorations that will make your learning space bloom with color. Sold as 3 packs for a total of 108-flowers.


  • The beautiful assorted flower cut-outs are perfect for adding beauty to walls, bulletin boards, doors, and desks.
  • Durable and reusable
  • Mix and match with coordinating products in the same theme

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.