Grow Together Jumbo Flowers and Greenery Cut-Outs, 12-Piece Set, 3PK

  • Mfr # 120644

  • Zoro # G216182191


product price:  $25.79
/pk 3, $8.60/ea

Key Features

Color
Multicolor
Recommended Age
4+ years
Includes
36 Cut-Outs
Recommended Grade
Grade PK+
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120644
Zoro #
G216182191
UPC #
194629127665
Country of Origin
China

Dimensions

Size
15.70L 12.10W 0.17H

Details

Color
Multicolor
Recommended Age
4+ years
Includes
36 Cut-Outs
Recommended Grade
Grade PK+
Material
Paper

Description

Cultivate a peaceful classroom with the natural touches of the Grow Together Jumbo Flowers and Greenery Bulletin Board Cutouts by Carson Dellosa! Cutouts are ideal for just about anything. Each bulletin board set features 12 extra-large, garden-themed bulletin board cutouts, including 10 colorful flower bunches largest: 11.25" x 11.5"; smallest: 9" x 11.5" and 2 greenery bunches both measuring 11" x 11.5"-perfect for spring decor and summer bulletin board decorations. Each cut-out in the plant and flower decor set measures about 4" x 5-1/2". Printed on durable card stock, these versatile, ready-to-use bulletin board decorations are die-cut and reusable if laminated. With plenty of writing room, cut-outs can be used as desk or cubby tags, as invitations, postcards, flash cards, craft projects, games, and more. Check out other Grow Together products to create a cohesive classroom theme! Sold as 3 packs for a total of 36-cut-outs.


  • The beautiful floral and greenery cut-outs are perfect for adding beauty to walls, bulletin boards, doors, and desks.
  • Durable and reusable
  • Mix and match with coordinating products in the same theme

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.