Zoro Homepage

Halloween/Holiday Two-Sided Straight Borders, 36 Feet Per Pack, 3PK

  • Mfr # 108413

  • Zoro # G915976329


product price: $17.99
/pk 3, $6.00/ea

Key Features

Includes
36 Strips
Recommended Age
4-13 years
Recommended Grade
Grade PK-8
Color
Multicolor
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108413
Zoro #
G915976329
UPC #
194629113620
Country of Origin
United States

Details

Includes
36 Strips
Recommended Age
4-13 years
Recommended Grade
Grade PK-8
Color
Multicolor
Material
Paper

Description

Give your bulletin board displays the perfect finishing touch with eye-catching border trim. Each two-sided Halloween/Holiday Straight Borders set includes 12 border strips, each measuring 3' x 3 for a total length of 36 feet per pack. Sold as 3 packs for a total of 36 strips 108 feet.The Halloween border features fun, festive accents while the delightful Holiday border will add winter cheer to your seasonal classroom displays. Printed on thick but flexible paper, these ready-to-use borders for the classroom are easy to customize and will add the perfect touch of style to bulletin boards, desks, storage, and so much more. Cut and layer borders to add dimension or use individually for a classic style. A classroom display isn't complete without borders! A simple solution for accenting classroom displays, bulletin boards, windows, and doors, straight borders provide an easy, affordable way to create a colorful classroom. Make sure to view our coordinating products to create a cohesive classroom theme.


  • Decorate your learning environment with this reusable two-sided border
  • Features a holiday-themed design on each side for seasonal use
  • Use two-sided border to highlight Halloween and winter holiday displays
  • Decorate windows, doors, and desks with this two-sided border
  • 36 feet per pack, sold as 3 packs, 108 feet total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.