Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Happily Ever Elementary Retro Remix Daisies Dimensional Accents, 4-Piece Set, 3PK

  • Mfr # 107011

  • Zoro # G816182126


product price: $36.99
/pk 3, $12.33/ea

Key Features

Recommended Age
4+ years
Material
Paper
Recommended Grade
Grade PK+
Includes
12 Daisies, 750 Glue Dots
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107011
Zoro #
G816182126
UPC #
194629156009
Country of Origin
United States

Dimensions

Size
10.00L 9.00W 0.50H

Details

Recommended Age
4+ years
Material
Paper
Recommended Grade
Grade PK+
Includes
12 Daisies, 750 Glue Dots
Color
Multicolor

Description

Watch your space blossom to life when you plant some Retro Remix Daisy Bulletin Board Decorations into your home decor, party decor, or classroom decor! Each flower decor set includes 2 large flowers and 2 medium-sized daisies. Each flower consists of 1 backer, 2 centers, and 16 petals. Glue dots are also included. Each of the paper flowers measures 23" x 19.6" when assembled-the perfect size paper flower decorations for wall, bulletin board, white board, and cork board displays. Use the flower decorations for baby shower and nursery decor, bridal shower and wedding decor, a flower wall, and so much more! Retro Remix, designed by Stephanie and Loreal of at HappilyEverElementary, partnered with Carson Dellosa to bring some fun, retro vibes to your learning environment. Sold as 3 sets for a total of 6 large flowers and 6 medium-sized daisies.


  • Large 3-D accents perfect for decorating walls, bulletin boards, doors, or hanging from the ceiling
  • Petals can be uniquely curled to create a custom look
  • Bright white design pairs perfectly with any theme
  • Durable and reusable
  • 4 per pack, sold as 3 packs, 12 accents total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.