Happily Ever Elementary Retro Remix Flowers and Twinkles Dimensional Accents, 3PK

  • Mfr # 107013

  • Zoro # G316182091


product price:  $44.29
/pk 3, $14.76/ea

Key Features

Material
Paper
Color
Multicolor
Includes
45 Pieces
Recommended Age
4+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
107013
Zoro #
G316182091
UPC #
194629156023
Country of Origin
China

Dimensions

Size
10.00L 9.00W 0.60H

Details

Material
Paper
Color
Multicolor
Includes
45 Pieces
Recommended Age
4+ years
Recommended Grade
Grade PK+

Description

Watch your party decor and classroom decor come to life with the Retro Remix Groovy Flowers and Twinkle Bulletin Board Decorations! Each bulletin board decor set includes 2 large flowers 10" diameter, 2 medium flowers 7" diameter, 4 flower centers ranging in size from 2.5" to 1.5", 3 honeycomb globes 3" in diameter, and 4 honeycomb twinkle cutouts 7" x 5.75" to fit most bulletin board, cork board, and white board displays with ease. Use the twinkles and paper flowers for baby shower and nursery decor, bridal shower and wedding decor, a flower wall, and so much more! Retro Remix, designed by Stephanie and Loreal of at HappilyEverElementary, partnered with Carson Dellosa to bring some fun, retro vibes to your learning environment. Sold as a pack of 3 complete decor sets.


  • 3-D accents are perfect for decorating walls, bulletin boards, doors, or hanging from the ceiling
  • Each piece includes a loop of string making them easy to display
  • Perfect for parties and celebrations
  • Bright colors mix and match perfectly with any theme
  • Sold as 3 complete décor sets.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.