Zoro Homepage

Happily Ever Elementary Retro Remix Flowers Cutouts, 36-Piece Set, 6PK

  • Mfr # 120656

  • Zoro # G916182071


product price: $51.69
/pk 6, $8.62/ea

Key Features

Includes
216 Cut-Outs
Recommended Grade
Grade PK+
Color
Multicolor
Recommended Age
4+ years
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120656
Zoro #
G916182071
UPC #
-
Country of Origin
United States

Dimensions

Size
5.11 in x 4.72 in to 5.16 in

Details

Includes
216 Cut-Outs
Recommended Grade
Grade PK+
Color
Multicolor
Recommended Age
4+ years
Material
Paper

Description

Watch your space blossom to life when you plant some Retro Remix Flower Bulletin Board Decorations into your home decor, party decor, or classroom decor! Each set includes 3 blue, chartreuse, coral, lavender, light blue, mint, orange, pink, powder blue, purple, teal, and yellow flowers for a total of 36 flowers per set for decoration. Each of the paper flowers is printed on durable cardstock paper and ranges in size from 5.11" x 4.72" to 5.16"-the perfect size paper flower decorations for wall, bulletin board, white board, and cork board displays. Use the paper flowers for baby shower and nursery decor, bridal shower and wedding decor, a flower wall, and so much more! Retro Remix, designed by Stephanie and Loreal of at HappilyEverElementary, partnered with Carson Dellosa to bring some fun, retro vibes to your learning environment. Sold as 6 sets for a total of 216-flowers.


  • Assorted designs make these perfect for decorating walls, bulletin boards, doors, and desks
  • Great for center activities
  • Durable and reusable
  • Mix and match cut-outs with coordinating products in the same theme
  • 36 per set, sold as 6 sets, 216 flowers total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.