Happily Ever Elementary Retro Remix Jumbo Flowers Cutouts, 12-Piece Set, 6PK

  • Mfr # 120655

  • Zoro # G616182111


product price: $51.69
/pk 6, $8.62/ea

Key Features

Color
Multicolor
Includes
72 Cut-Outs
Material
Paper
Recommended Grade
Grade PK+
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120655
Zoro #
G616182111
UPC #
-
Country of Origin
United States

Dimensions

Size
12 in x 12 in

Details

Color
Multicolor
Includes
72 Cut-Outs
Material
Paper
Recommended Grade
Grade PK+
Recommended Age
4+ years

Description

Watch your space blossom to life when you plant some Retro Remix Jumbo Flowers into your home decor, party decor, or classroom decor! Each flower decoration set includes 12 assorted colorful paper flowers, each with their own unique design. Each of the paper flowers is printed on durable cardstock paper and measures 12" x 12"-the perfect size paper flower decorations for wall, bulletin board, white board, and cork board displays. Use the paper flowers for baby shower and nursery decor, bridal shower and wedding decor, a flower wall, and so much more! Retro Remix, designed by Stephanie and Loreal of at HappilyEverElementary, partnered with Carson Dellosa to bring some fun, retro vibes to your learning environment. Sold as 6 packs for a total of 72 paper flowers.


  • Jumbo flowers are perfect for decorating walls, bulletin boards, doors, and more
  • Extra-large size adds dimension to any display
  • Durable and reusable
  • Mix and match with coordinating products in the same theme
  • 12 per pack, sold as 6 packs, 72 paper flowers total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.