Zoro Homepage

Happy Birthday Crowns, 60PK

  • Mfr # 101100

  • Zoro # G916389845


product price: $35.49
/pk 60, $0.59/ea

Key Features

Color
Multicolor
Recommended Grade
Grade PK-3
Includes
60 Crowns, 60 Elastic Bands
Recommended Age
4-8 years
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101100
Zoro #
G916389845
UPC #
194629135035
Country of Origin
China

Details

Color
Multicolor
Recommended Grade
Grade PK-3
Includes
60 Crowns, 60 Elastic Bands
Recommended Age
4-8 years
Material
Paper

Description

Classroom Happy Birthday Crowns will make each and every child feel special on their big day! Each pack includes 30 vibrant crowns measuring 14.5in x 5.12in, and features elastic bands to ensure a good fit for most head sizes. Sold as 2 packs for a total of 60 crowns.Celebrate in style with colorful paper crowns that are sure to bring the birthday fun. The set of party hats for kids includes 30 colorful happy birthday crowns with elastic bands to ensure a good fit for most head sizes. Birthday hats are great for both birthday party classroom decor and at-home party decor that can be used year-round. Printed on durable card stock paper, each easy-to-assemble.


  • Elastic bands allow crowns to easily fit most head sizes
  • Perfect for birthday parties
  • Prepunched holes and included elastic bands make for easy assembly
  • 30 per pack, sold as 2 packs, 60 crowns total

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.