Happy Place Paper Airplanes Cut-Outs, 36-Piece Set, 3PK

  • Mfr # 120631

  • Zoro # G916181975


product price:  $25.79
/pk 3, $8.60/ea

Key Features

Color
Multicolor
Material
Paper
Includes
108 Cut-Outs
Recommended Age
4-11 years
Recommended Grade
Grade PK-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120631
Zoro #
G916181975
UPC #
194629118328
Country of Origin
China

Dimensions

Size
8 inL x 6.1 inW x 0.47 inH

Details

Color
Multicolor
Material
Paper
Includes
108 Cut-Outs
Recommended Age
4-11 years
Recommended Grade
Grade PK-6

Description

Add the perfect finishing touches to any room or display with Carson Dellosa's Happy Place Paper Airplanes Cut-Outs! Cut-outs are ideal for just about anything. The cut-outs range in size from about 7-1/4 inches x 3 inches to 6-1/2 inches x 4 inches. Printed on durable card stock, these versatile, ready-to-use cut-outs are die-cut and reusable if laminated. Cut-outs can be used as desk or cubby tags, as invitations, postcards, or flash cards, for craft projects, games, and more. Check out other Happy Place products to create a cohesive classroom theme. Education happens everywhere, and Carson Dellosa strives to provide the tools needed to inspire learning everywhere it happens. Each 36-piece set features red, blue, yellow, orange, green, light blue, teal, purple, and pink paper airplane cut-outs. Sold as 3 packs for a total of 108-cut-outs.


  • Assorted designs make these perfect for decorating walls, bulletin boards, doors, and desks
  • Great for sorting, patterning, and calendar activities
  • Durable and reusable
  • Mix and match with coordinating products
  • 36 per pack, sold as 3 packs, 108 cut-outs total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.