Kind Vibes Jumbo Doodle Hearts Cut-Outs, 12-Piece Set, 3PK

  • Mfr # 120615

  • Zoro # G616182081


product price: $22.19
/pk 3, $7.40/ea

Key Features

Color
Multicolor
Recommended Age
4+ years
Recommended Grade
Grade PK+
Material
Cardstock
Size
11.42 in x 10.34 in to 11.41 in x 11.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120615
Zoro #
G616182081
UPC #
194629113422
Country of Origin
China

Dimensions

Size
11.42 in x 10.34 in to 11.41 in x 11.4 in

Details

Color
Multicolor
Includes
36 Cut-Outs
Recommended Age
4+ years
Recommended Grade
Grade PK+
Material
Cardstock

Description

Decorate any area of your classroom with Kind Vibes Jumbo Doodle Hearts Cut-Outs. Featuring extra large doodle hearts in cheerful shades of color or black-and-white stripes or polka dots, these cut-outs are sure to add a touch of fun to any space. Each pack includes these assorted designs ranging in size from the largest, 11.41" x 11.4", to the smallest, 11.42" x 10.34". Each pack includes 12 cut-outs 3 each: polka-dotted, striped, 1 each: blue, green, orange, pink, purple, yellow. Sold as 3 packs for a total of 36 cut-outs.Printed on durable card stock, these versatile, ready-to-use cut-outs are die-cut and reusable if laminated. A time-saving solution for adding fun and function to your learning environment, add some style to displays and doors, dress-up your classroom, create awards, decorate for parties, and more. Available in a variety of shapes, colors, and styles, colorful cut-out accents add the perfect finishing touch to centers, lockers, and so much more. Make sure to check out coordinating Kind Vibes products to create a cohesive classroom theme.


  • Bright jumbo assorted hearts are the perfect accents for any bulletin board
  • Great for labeling centers and as accents on doors and desks
  • Durable and reusable
  • Mix and match with coordinating products
  • 12 per pack, sold as 3 packs, 36 cut-outs total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.