Zoro Homepage

Kind Vibes Rainbow Cut-Outs, 36-Piece Set, 3PK

  • Mfr # 120618

  • Zoro # G016182032


product price: $25.79
/pk 3, $8.60/ea

Key Features

Color
Multicolor
Material
Cardstock
Recommended Age
4-14 years
Recommended Grade
Grade PK-8
Includes
108 Cut-Outs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120618
Zoro #
G016182032
UPC #
194629113255
Country of Origin
United States

Dimensions

Size
5.61 in x 4.36 in

Details

Color
Multicolor
Material
Cardstock
Recommended Age
4-14 years
Recommended Grade
Grade PK-8
Includes
108 Cut-Outs

Description

Decorate any area of your classroom with the Kind Vibes Rainbow Colorful Cut-Outs. Featuring rainbows in brilliant, happy colors, each of these 5.61" x 4.36" cut-outs are sure to add a touch of fun to any space. Each pack includes 36 cut-outs. Sold as 3 packs for a total of 108 cut-outs.Printed on durable card stock, these versatile, ready-to-use cut-outs are die-cut and reusable if laminated. A time-saving solution for adding fun and function to your learning environment, add some style to displays and doors, dress-up your classroom, create awards, decorate for parties, and more. Available in a variety of shapes, colors, and styles, colorful cut-out accents add the perfect finishing touch to centers, lockers, and so much more. Make sure to check out coordinating Kind Vibes products to create a cohesive classroom theme.


  • Happy, colorful rainbow design makes these perfect for decorating walls, bulletin boards, and more
  • Great for job assignments, labels, and reward tags
  • Durable and reusable
  • Mix and match with coordinating products in the same theme
  • 36 per pack, sold as 3 packs, 108 cut-outs total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.