Zoro Homepage

Kind Vibes Smiley Faces Cut-Outs, 36-Piece Set, 3PK

  • Mfr # 120616

  • Zoro # G816182010


product price: $23.59
/pk 3, $7.86/ea

Key Features

Recommended Grade
Grade PK-8
Includes
108 Cut-Outs
Material
Cardstock
Recommended Age
4-14 years
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120616
Zoro #
G816182010
UPC #
194629113330
Country of Origin
China

Dimensions

Size
5.25 in x 5.12 in to 6.21 in x 5.13 in

Details

Recommended Grade
Grade PK-8
Includes
108 Cut-Outs
Material
Cardstock
Recommended Age
4-14 years
Color
Multicolor

Description

Decorate any area of your classroom with Kind Vibes Smiley Faces Colorful Cut-Outs. Featuring cheerful emotion icon faces embellished with various accessories and expressions, these cut-outs are sure to add a touch of fun to any space. Each pack includes these assorted designs, ranging in size from the largest, 6.21" x 5.13", to the smallest: 5.25" x 5.12". Each pack includes 36 cut-outs 3 each: hat face, sun face, 6 each: headphones face, heart-eyes face, hearts face, hugging face, star-eyes face. Sold as 3 packs for a total of 108 cut-outs.Printed on durable card stock, these versatile, ready-to-use cut-outs are die-cut and reusable if laminated. A time-saving solution for adding fun and function to your learning environment, add some style to displays and doors, dress-up your classroom, create awards, decorate for parties, and more. Available in a variety of shapes, colors, and styles, colorful cut-out accents add the perfect finishing touch to centers, lockers, and so much more. Make sure to check out coordinating Kind Vibes products to create a cohesive classroom theme.


  • These cheerful smiley face cut-outs are perfect for adding a festive touch to bulletin boards and more
  • Great for center activities
  • Durable and reusable
  • Mix and match with coordinating products in the same theme
  • 36 per pack, sold as 3 packs, 108 cut-outs total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.