Zoro Homepage

Kind Vibes Teacher Planner

  • Mfr # 105031

  • Zoro # G800936315


product price: $16.19
/ea

Key Features

Recommended Age
Teacher
Material
Paper
Includes
1 book (128 pages), 116 stickers
Color
Multi
Recommended Grade
Teacher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105031
Zoro #
G800936315
UPC #
44222291259
Country of Origin
United States

Details

Recommended Age
Teacher
Material
Paper
Includes
1 book (128 pages), 116 stickers
Color
Multi
Recommended Grade
Teacher

Description

Organize your school year in style with the 128-page Kind Vibes Teacher Planner. Great for organizing information and lesson plans for the school year, this stunning wire-bound planner provides a place to record important information for quick and easy access. The monthly planning spreads allow you to plan goals and information for the month in one central spot. This planner measures 8.375" x 10.875" and provides spaces for these areas:
• substitute information
• yearly planning
• contact information
• communication logs
This planner also includes:
• 16 tab stickers (folds to 1.7" x .75")
• 9 to-do list stickers (1.32" x .35")
• 21 accent stickers (smallest .38" x .38", largest .4" x .7")
• 64 reminder stickers (smallest .84" x .27", largest 1.4" x .42")
• 6 note stickers (1.5" x 1.3")
Featuring a durable spiral binding for convenience, each week covers an entire spread to allow you to record detailed notes and lesson plans. Use the checklists at the back to record grades, attendance, homework completion, and more. Check out other Kind Vibes décor pieces to create a cohesive classroom theme.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.