Zoro Homepage

Ladybug Letters Puzzle Game

  • Mfr # 140086

  • Zoro # G9660972


product price: $8.65
/ea

Key Features

Subject
Animal
Recommended Age
4-7 Year
Number of Pieces
53
Width
9 in
Includes
26 x Ladybugs, 26 X Two-Sided Leaf Letters, Resource Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140086
Zoro #
G9660972
UPC #
44222208219
Country of Origin
China

Dimensions

Width
9 in
Height
1.8 in

Details

Item
Ladybug Letters Board Game
Subject
Animal
Recommended Age
4-7 Year
Number of Pieces
53
Includes
26 x Ladybugs, 26 X Two-Sided Leaf Letters, Resource Guide
Maximum Number of Players
4
Skill Learning
Alphabet
Minimum Number of Players
2

Description

Learn the alphabet with ladybug puzzles. Each correctly assembled two-piece ladybug results in a letter match. Turn the ladybug over to see a completed photograph of something that begins with that letter. Included are 26 ladybugs, 26 two-sided leaf letters, and a resource guide. No reading is required to play three different games. 1 to 4 players. Ages 4 and up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.