Zoro Homepage

Let's Explore Passports Cut-Outs, 36-Piece Set, 3PK

  • Mfr # 120633

  • Zoro # G416181970


product price: $17.99
/pk 3, $6.00/ea

Key Features

Color
Multicolor
Recommended Grade
Grade K-8
Includes
108 Cut-Outs
Recommended Age
5-14 years
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120633
Zoro #
G416181970
UPC #
194629118342
Country of Origin
China

Dimensions

Size
4 in x 6 in

Details

Color
Multicolor
Recommended Grade
Grade K-8
Includes
108 Cut-Outs
Recommended Age
5-14 years
Material
Paper

Description

Add the perfect finishing touches to any room or display with Carson Dellosa's Let's Explore Passports Cut-Outs! Cut-outs are ideal for just about anything. Each passport measures 4 inches x 6 inches. Printed on durable card stock, these versatile, ready-to-use cut-outs are die-cut and reusable if laminated. With plenty of writing room, cut-outs can be used as desk or cubby tags, as invitations, postcards, or flash cards, for craft projects, games, and more. Check out other Let's Explore products to create a cohesive classroom theme. Education happens everywhere, and Carson Dellosa strives to provide the tools needed to inspire learning everywhere it happens. Each 36-piece set features an assortment of passport cut-outs in a variety of colors including navy, brown, tan, orange, teal, and olive green 6 per color. Sold as 3 packs for a total of 108-cut-outs.


  • Assorted designs make these perfect for decorating walls, bulletin boards, doors, and desks
  • Great for sorting, patterning, and calendar activities
  • Durable and reusable
  • Mix and match with coordinating products
  • 36 per pack, sold as 3 packs, 108 cut-outs total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.