Zoro Homepage

Math Strategies Mini Posters, Set of 14

  • Mfr # 106039

  • Zoro # G100695219


product price: $11.09
/ea

Key Features

Width
8.5"
Material
Card Stock
Depth
11"
Recommended Age
5-8 Year
Features
Sturdy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106039
Zoro #
G100695219
UPC #
44222291198
Country of Origin
United States

Dimensions

Width
8.5"
Depth
11"

Details

Item
Poster
Material
Card Stock
Recommended Age
5-8 Year
Features
Sturdy
Skill Learning
Drawing

Description

The Math Strategies Mini Posters set offers 14 essential math strategies in an engaging format to help students when they are stuck on math problems. These include using mental math, tally marks, a number line, manipulatives, fingers; drawing a picture; looking for parts and wholes; and more. Made from sturdy card stock, you can easily frame or laminate these posters to make sure they can be displayed for years to come.
Create a positive classroom environment with attractive and eye-catching mini poster sets. Use the versatile posters together to create large displays or separately to create several small displays. Our captivating posters will brighten any classroom with lively colors and trending patterns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.