Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Carson Dellosa One World 5in. Floor Decal Stickers, 20PK 168304

One World 5in. Floor Decal Stickers, 20PK (Discontinued)

  • Mfr # 168304
  • Zoro # G705721498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168304
Zoro #
G705721498
UPC #
194629110650
Country of Origin
United States

Details

Recommended Grade
Grade PK+
Includes
20 pieces
Material
Coated Paper, Adhesive
Color
Multi
Recommended Age
4+ years
Classrom Theme
One World
Classroom Theme
One World

Description

The One World Floor Decals are perfect for marking safe spacing for social distancing. Featuring the world with a heart in the center, these kid-friendly decals each measure 5" and provide the perfect year-round visual cues. With adhesive backing, these durable floor decals are easy to apply and are coated with a special finish for longevity. Ideal for smooth indoor surfaces, these colorful decals are removable and are perfectly sized to be visible without being distracting. Help motivate your students by creating a happy, positive, safe, and clean classroom environment. The global vibe of the One World collection cultivates a classroom where diversity, kindness, and compassion are always in style. Great as a year-round visual reference, floor decals are an easy way to decorate a space while sending a helpful reminder to students. Look for coordinating products to create a cohesive classroom theme! Each pack includes 10 floor decals. Sold as 2 packs for a total of 20 floor decals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.