Zoro Homepage

One World Calendar Bulletin Board Set, PK2

  • Mfr # 110486

  • Zoro # G4860627


product price: $23.69
/pk 2, $11.85/ea

Key Features

Color
Multi
Material
Paper
Recommended Grade
Grade K+
Recommended Age
5+ Years
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
110486
Zoro #
G4860627
UPC #
194629103508
Country of Origin
United States

Details

Color
Multi
Material
Paper
Recommended Grade
Grade K+
Recommended Age
5+ Years
Includes
268 pieces

Description

Celebrate weather concepts and learning about time with the 134-piece One World Calendar Bulletin Board. Ideal for keeping students informed on the date, this bulletin board is a great year-round reference. Featuring vivid colors and informative cover-ups, each set includes the following pieces:
• 1 calendar (23" x 17")
• 12 monthly headers (17" x 4")
• 41 cover-ups (2.75" x 2.5")
• 17 special occasion cover-ups, includes 8 blank cover-ups (2.75" x 2.5")
• 48 holiday cover-ups (2.75" x 2.5")
• 1 days-of-the-week chart with 3 arrows (chart: 11.5" x 17", arrows: 6.1" x 2.6")
• 1 months-of-the-year chart with arrow (chart: 11.5" x 12.6", arrow: 3.36" x 1.5")
• 5 season overlays (5.5" x 1")
• 1 weather chart with 3 arrows (chart: 15.6" x 11.25", arrow: 3" x 2")
The global vibe of the One World collection cultivates a classroom where diversity, kindness, and compassion are always in style. Make sure to check out coordinating One World products to create a cohesive classroom theme. Sold as 2 calendar sets.