Zoro Homepage
This item is Discontinued.
Carson Dellosa One World Note Cards with Envelopes, 120PK 151106

One World Note Cards with Envelopes, 120PK (Discontinued)

  • Mfr # 151106
  • Zoro # G905651083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151106
Zoro #
G905651083
UPC #
194629114610
Country of Origin
China

Details

Includes
120 Pieces
Material
Paper
Color
Multi

Description

Transform your classroom with vibrant colors and animated designs to create an inviting learning space students love with the One World Collection by Carson Dellosa Education. Add some inspirational style to your letters and notes with Carson Dellosa's One World Note Cards. This 20-piece set features note cards with a vibrant exterior and blank inside to customize your cards for every occasion. This set features 10 tropical-themed note cards with a "Hi There" message, plants, and a smiling sloth on the front of each card. The envelope and inside of each card are blank to customize every card with a personalized message. Write a note of appreciation, encouragement, or any other special thoughts to put a smile on anyone's face. Each pack includes: 10 cards (5" x 3.5", folded) and 10 envelopes (5.125" x 3.625"). Sold as 6 packs for a total of 60 cards and 60 envelopes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.