Zoro Homepage

Retro Remix Cutouts, 36-Piece Set, 6PK

  • Mfr # 120657

  • Zoro # G216181965


product price: $51.69
/pk 6, $8.62/ea

Key Features

Material
Paper
Includes
216 Cut-Outs
Recommended Age
4+ years
Color
Multicolor
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120657
Zoro #
G216181965
UPC #
-
Country of Origin
United States

Dimensions

Size
7.90L 5.90W 0.42H

Details

Material
Paper
Includes
216 Cut-Outs
Recommended Age
4+ years
Color
Multicolor
Recommended Grade
Grade PK+

Description

Enhance your party decor and classroom decor with a blast from the past using the Retro Remix Groovy Bulletin Board Decorations! Each 36-piece set of vintage bulletin board decor includes 9 cassette tapes 3.39" x 3.61", 9 cameras 5.45" x 5.03", 6 headphones 5.34" x 6.09", 6 roller skates 5.39" x 5.71", and 6 telephone bulletin board cutouts 6.27" x 4.9" all in a variety of colors 3 cutouts per design. The retro decor is perfect for 70s party decorations and 80s party decorations. Dress up bulletin board, white board, cork board, door displays, and wall decor. You can use the cutouts as name labels or invitations for your birthday party, or to label classroom supplies, too! Retro Remix, designed by Stephanie and Loreal of at HappilyEverElementary, partnered with Carson Dellosa to bring some fun, retro vibes to your learning environment. Sold as 6 packs for a total of 216-cutouts.


  • Fun, iconic designs makes these perfect for decorating walls, bulletin boards, doors, and desks
  • Great for job assignments, labels, and reward tags
  • Durable and reusable
  • Mix and match cut-outs with coordinating products in the same theme
  • 36 per set, sold as 6 sets, 216 cutouts total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.