Zoro Homepage

Self-Adhesive Traditional Manuscript Nameplates, Grades 1-2, PK30

  • Mfr # 119026

  • Zoro # G1422332


product price: $14.39
/pk 30, $0.48/ea

Key Features

Color
Multi
Material
Paper, Adhesive
Includes
30 nameplates
Recommended Grade
Grade 1-2
Recommended Age
6-8 Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119026
Zoro #
G1422332
UPC #
44222209179
Country of Origin
United States

Details

Color
Multi
Material
Paper, Adhesive
Includes
30 nameplates
Recommended Grade
Grade 1-2
Recommended Age
6-8 Years

Description

Desk nameplates are an excellent way to assign seats while also providing students with a helpful reference resource. Each pack includes 30 self-adhesive nameplates, measuring 17.5" x 4" each. You no longer need tape, staples, or push pins! The Quick StickTM line is self-adhesive, sticking to most smooth surfaces like wood, metal, even painted cinder blocks! The nameplates come off as easily as they go on—without damaging your walls. And, the best part is...they can be repositioned over and over again!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.