
Stoplight Pocket Chart
Mfr # 158024
Zoro # G7954896
product price: $23.19
/eaKey Features
Color
Green
Width
19.8 in
Height
26 in
Application
Wall Pocket
Mount Type
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
158024
Zoro #
G7954896
UPC #
44222198138
Country of Origin
China
Dimensions
Width
19.8 in
Height
26 in
Details
Item
Wall Pocket
Color
Green
Application
Wall Pocket
Mount Type
Wall
Total Number of Pockets
6
Description
The Stoplight Pocket Chart is ideal for behavior, classroom, and center management as well as differentiating small group assignments! It measures approximately 19.75" x 26" and features: 6 nylon color pockets, 5 clear pockets, 30 write-on/wipe away student sticks, flame retardant material and durable construction, sturdy grommets for easy hanging, and a teacher resource guide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.