
Summer Bridge Activities Workbook, Grade 2-3, Paperback
Mfr # 704698
Zoro # G7552976
product price: $12.09
/eaKey Features
Recommended Age
7-9 Years
Recommended Grade
Grade 2-3
Material
Paper
Includes
1 book
Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
704698
Zoro #
G7552976
UPC #
-
Country of Origin
United States
Details
Recommended Age
7-9 Years
Recommended Grade
Grade 2-3
Material
Paper
Includes
1 book
Color
Multi
Description
Don't let your second grade graduate's knowledge dry up over summer break! Prevent summer learning loss in just 15 minutes a day. Perfect for at home or on-the-go, Summer Bridge Activities®: Bridging Grades 2-3 keeps kids busy with interesting learning activities all summer long!
Give your soon-to-be third grader a head start on their upcoming school year with Summer Bridge Activities: Bridging Grades 2-3. With daily, 15-minute exercises kids can review skip-counting and using adjectives and learn new skills like rounding numbers and writing compound sentences. This workbook series prevents summer learning loss and paves the way to a successful new school year.
And this is no average workbook—Summer Bridge Activities keeps the fun and the sun in summer break! Designed to prevent a summer learning gap and keep kids mentally and physically active, the hands-on exercises can be done anywhere. These standards-based activities help kids set goals, develop character, practice fitness, and explore the outdoors. With 12 weeks of creative learning, Summer Bridge Activities keeps skills sharp all summer long!
Give your soon-to-be third grader a head start on their upcoming school year with Summer Bridge Activities: Bridging Grades 2-3. With daily, 15-minute exercises kids can review skip-counting and using adjectives and learn new skills like rounding numbers and writing compound sentences. This workbook series prevents summer learning loss and paves the way to a successful new school year.
And this is no average workbook—Summer Bridge Activities keeps the fun and the sun in summer break! Designed to prevent a summer learning gap and keep kids mentally and physically active, the hands-on exercises can be done anywhere. These standards-based activities help kids set goals, develop character, practice fitness, and explore the outdoors. With 12 weeks of creative learning, Summer Bridge Activities keeps skills sharp all summer long!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.