Zoro Homepage

The Writing Process Bulletin Board Set, Grade 3-8

  • Mfr # 110014

  • Zoro # G400699283


product price: $14.59
/ea

Key Features

Color
Multi
Width
17 in
Includes
The Writing Process Chart, 6 Die-Cut Pieces Featuring the Writing Steps (Drafting, Prewriting, Editing, Revising, Evaluating, and Publishing)
Height
24 in
Recommended Age
8-14 Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110014
Zoro #
G400699283
UPC #
44222166687
Country of Origin
United States

Dimensions

Width
17 in
Height
24 in

Details

Item
Writing Process Bulletin Board Set
Color
Multi
Includes
The Writing Process Chart, 6 Die-Cut Pieces Featuring the Writing Steps (Drafting, Prewriting, Editing, Revising, Evaluating, and Publishing)
Recommended Age
8-14 Year
Recommended Grade
3/8/2023
Theme/Subject
Learning
Skill Learning
Writing
Number of Pieces
6

Description

This colorful, writing-themed bulletin board set includes:
• The Writing Process chart (17" x 24")
• 6 die-cut pieces featuring the writing steps (drafting, prewriting, editing, revising, evaluating, and publishing), the largest measuring approximately 16" x 14.75"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.