Zoro Homepage

True to You Name Plates, 216PK

  • Mfr # 122158

  • Zoro # G112028869


product price: $33.19
/pk 216, $0.15/ea

Key Features

Color
Multicolored
Material
Paper
Includes
216 Desk Nameplates
Recommended Grade
Grade K+
Recommended Age
5+ yrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122158
Zoro #
G112028869
UPC #
194629138647
Country of Origin
China

Details

Color
Multicolored
Material
Paper
Includes
216 Desk Nameplates
Recommended Grade
Grade K+
Recommended Age
5+ yrs

Description

Personalize your students' desks in style with Carson Dellosa's True To You Boho Name Plates for the Classroom! The 9.5'' x 2.875'' student desk name plates feature a stylish, boho design with ample writing space for students to customize with their names for student desks, cubbies, lockers, and more with ease. Each pack includes 36 name plates. Sold as 6 packs for a total of 216 name plates.


  • •Use these decorative desk nameplates to help teachers, students, and substitute teachers learn names
  • •Great to use for labels, locker tags, flash cards, and word walls
  • •The writing lines make them perfect to use in a center for printing or cursive practice
  • •Mix and match desk nameplates with coordinating products in the same theme
  • •Measures 9.5" x 2.875"
  • •36 per pack, sold as 6 packs, 216 name plates total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.