We Belong Hearts & Dots Cut-Outs, 36-Piece Set, 3PK

  • Mfr # 120646

  • Zoro # G016182230


product price: $24.49
/pk 3, $8.16/ea

Key Features

Includes
108 Cut-Outs
Color
Multicolor
Recommended Age
4-14 years
Recommended Grade
Grade PK-8
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120646
Zoro #
G016182230
UPC #
194629127627
Country of Origin
China

Dimensions

Size
7.90L 5.90W 0.42H

Details

Includes
108 Cut-Outs
Color
Multicolor
Recommended Age
4-14 years
Recommended Grade
Grade PK-8
Material
Paper

Description

Decorate your learning space with colorful decor using the Carson Dellosa We Belong Boho Heart and Dot Bulletin Board Cutouts-perfect for white board, cork board, bulletin board, and other classroom decor. Each 36-piece bulletin border decorations set includes 18 assorted 6.3" x 5.2" hearts, and 18 assorted dots 5.2" in diameter in a variety of colors and designs. Use the classroom cutouts to label teacher supplies, classroom supplies, daycare supplies, lockers and cubbies, or create flash cards, Valentines classroom decor, and more. Printed on one-sided durable cardstock paper, each of the dot and heart decor is reusable and can be laminated for boho classroom decor you can use year-round. Sold as 3 packs for a total of 108-cut-outs.


  • These playful hearts and dots cut-outs are perfect for adding a festive touch to walls, bulletin boards, doors, and desks
  • Great for center activities
  • Durable and reusable
  • Mix and match with coordinating products in the same theme

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.