We Belong Jumbo Hearts & Dots Cut-Outs, 12-Piece Set, 3PK

  • Mfr # 120650

  • Zoro # G016182155


product price:  $28.69
/pk 3, $9.56/ea

Key Features

Includes
36 Cut-Outs
Color
Multicolor
Material
Paper
Recommended Age
4-14 years
Recommended Grade
Grade PK-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120650
Zoro #
G016182155
UPC #
194629127641
Country of Origin
China

Dimensions

Size
15.70L 12.10W 0.17H

Details

Includes
36 Cut-Outs
Color
Multicolor
Material
Paper
Recommended Age
4-14 years
Recommended Grade
Grade PK-8

Description

Add some extra love colorful decor to your learning space using the Carson Dellosa We Belong Jumbo Boho Heart and Dot Bulletin Board Cutouts-perfect for white board, cork board, bulletin board, and other classroom decor. Each 12-piece bulletin border decorations set includes 6 assorted 12" x 12" hearts, and 6 assorted 12" x 12" dots in a variety of colors and designs. Use the classroom cutouts to label teacher supplies, classroom supplies, daycare supplies, lockers and cubbies, or create flash cards, Valentines classroom decor, and more. Printed on one-sided durable cardstock paper, each of the dot and heart decor is reusable and can be laminated for boho classroom decor you can use year-round. Sold as 3 packs for a total of 36-cut-outs.


  • Colorful circles and hearts are perfect for decorating walls, bulletin boards, doors, and desks
  • Great for sorting activities, patterning activities, and labels
  • Durable and reusable
  • Mix and match cut-outs with coordinating products in the same theme

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.