Zoro Homepage

We Belong Rainbow Fun Cut-Outs, 36-Piece Set, 3PK

  • Mfr # 120645

  • Zoro # G916182187


product price: $17.99
/pk 3, $6.00/ea

Key Features

Material
Paper
Color
Multicolor
Includes
108 Cut-Outs
Recommended Grade
Grade PK-8
Recommended Age
4-14 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120645
Zoro #
G916182187
UPC #
194629127689
Country of Origin
China

Dimensions

Size
7.90L 5.90W 0.42H

Details

Material
Paper
Color
Multicolor
Includes
108 Cut-Outs
Recommended Grade
Grade PK-8
Recommended Age
4-14 years

Description

Decorate your learning space with rainbow classroom decor using the Carson Dellosa We Belong Boho Rainbow Bulletin Board Cutouts-perfect for white board, cork board, bulletin board, and boho classroom decor. Each bulletin border decorations pack includes 36 assorted rainbows in a variety of designs ranging in size from 4.1" x 5.75" to 6.7" x 4.4". Printed on one-sided durable cardstock paper, each piece of rainbow decor piece is reusable and can be laminated. Use the classroom cutouts to label teacher supplies, classroom supplies, or daycare supplies, lockers and cubbies, create flash cards, spring decor and summer bulletin board decorations, and more. Sold as 3 packs for a total of 108-cut-outs.


  • Soft, welcoming rainbow designs makes these perfect for decorating walls, bulletin boards, doors, and desks
  • Great for job assignments, labels, and reward tags
  • Durable and reusable
  • Mix and match with coordinating products in the same theme

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.