General Binocular, 7x Magnification, Porro Prism, 489 ft at 1000 yd Field of View
Mfr # JD-718
Zoro # G7894787
product price:Â $38.79
/eaKey Features
Magnification
7x
Prism Type
Porro
Optical Lens Coating
Fully Coated
Color
Black/Gray
Includes
Lens Cloth, Neck Strap, Pouch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JD-718
Zoro #
G7894787
UPC #
750668005045
Country of Origin
China
Dimensions
Width (In.)
1 1/2 in
Length (In.)
3 1/2 in
Height (In.)
2 7/8 in
Details
Item
Binocular
Magnification
7x
Prism Type
Porro
Optical Lens Coating
Fully Coated
Color
Black/Gray
Includes
Lens Cloth, Neck Strap, Pouch
Field of View
489 ft @ 1000 yd
Type
General
Tripod Mountable
No
Weight
4.5 oz
Construction
Plastic
Min. Distance (Ft.)
8.2 ft
Eye Relief
10.5 mm
For Use With
Sports, Outdoor, Concert
Description
Binocular,Magnification 7X,Prism Porro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.