General, Hunting, Nature Binocular, 10x Magnification, Roof Prism, 262 ft at 1000 yd Field of View

  • Mfr # TD-050ED

  • Zoro # G7894875


product price:  $429.99
/ea
Free Shipping & Returns

Key Features

Magnification
10x
Prism Type
Roof
Optical Lens Coating
Fully Multi-Coated
Color
Black
Includes
Lens Cloth, Neck Strap, Nylon Carrying Case, Shoulder Harness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TD-050ED
Zoro #
G7894875
UPC #
750668010964
Country of Origin
China

Dimensions

Width (In.)
5 in
Height (In.)
2 in
Length (In.)
6 1/2 in
Height
7.1"
Overall Depth
5"
Width
2.3"

Details

Item
Binocular
Magnification
10x
Prism Type
Roof
Optical Lens Coating
Fully Multi-Coated
Color
Black
Includes
Lens Cloth, Neck Strap, Nylon Carrying Case, Shoulder Harness
Field of View
262 ft @ 1000 yd
Type
General, Hunting, Nature
Tripod Mountable
No
Weather Resistant
Fog Resistant, Water Resistant
Weight
1.65 lb
Construction
Polycarbonate, Rubber Armor
Min. Distance (Ft.)
13.1 ft
Series
3D
Features
Lightweight, Rugged
For Use With
Birding, Hunting, Concert, Outdoor, Travel, Sports, Camping, Hiking
Eye Relief
16 mm

Description

Binocular, General, Hunting, Nature, Magnification 10X, Field of View 262 ft @ 1000 yd, Prism Type Roof, Length (In.) 6 1/2 in, Width (In.) 5 in, Height (In.) 2 in, Construction Polycarbonate, Rubber Armor, Color Black, Optical Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 13.1, Tripod Mountable No, Weather Resistant Waterproof, Fog Proof, Weight 1.65 lb, Includes Nylon Carrying Case, Neck Strap, Shoulder Harness, Lens Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.