General, Hunting, Nature Binocular, 8x Magnification, Roof Prism, 341 ft at 1000 yd Field of View

  • Mfr # TD-842ED

  • Zoro # G7894988


product price:  $352.99
/ea
Free Shipping & Returns

Key Features

Magnification
8x
Prism Type
Roof
Optical Lens Coating
Fully Multi-Coated
Color
Black
Includes
Lens Cloth, Neck Strap, Nylon Carrying Case, Shoulder Harness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TD-842ED
Zoro #
G7894988
UPC #
750668009944
Country of Origin
China

Dimensions

Length (In.)
5 in
Width (In.)
5 1/2 in
Height (In.)
2 in
Height
5"
Width
2"
Overall Depth
5.5"

Details

Item
Binocular
Magnification
8x
Prism Type
Roof
Optical Lens Coating
Fully Multi-Coated
Color
Black
Includes
Lens Cloth, Neck Strap, Nylon Carrying Case, Shoulder Harness
Field of View
341 ft @ 1000 yd
Type
General, Hunting, Nature
Tripod Mountable
No
Weight
1.4 lb
Weather Resistant
Fog Resistant, Water Resistant
Min. Distance (Ft.)
9.8 ft
Construction
Polycarbonate, Rubber Armor
Eye Relief
19.5 mm
Material
Rubber
Series
3D
For Use With
Outdoor, Hunting, Sports, Birding, Eyeglass Wearer

Description

Binocular, General, Hunting, Nature, Magnification 8X, Field of View 341 ft @ 1000 yd, Prism Type Roof, Length (In.) 5 in, Width (In.) 5 1/2 in, Height (In.) 2 in, Construction Polycarbonate, Rubber Armor, Color Black, Optical Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 9.8, Tripod Mountable No, Weather Resistant Waterproof, Fog Proof, Weight 1.4 lb, Includes Nylon Carrying Case, Neck Strap, Shoulder Harness, Lens Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.