General Monocular, 6x Magnification, Porro Prism, 426 ft at 1000 yd Field of View
Mfr # MM-618
Zoro # G7894839
product price:Â $21.99
/eaKey Features
Magnification
6x
Prism Type
Porro
Optical Lens Coating
Fully Coated
Color
Black/Gray
Includes
Carabineer Clip, Lens Cloth, Pouch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MM-618
Zoro #
G7894839
UPC #
750668006844
Country of Origin
China
Dimensions
Height (In.)
1 1/2 in
Width (In.)
1 3/8 in
Length (In.)
3 in
Details
Item
Monocular
Magnification
6x
Prism Type
Porro
Optical Lens Coating
Fully Coated
Color
Black/Gray
Includes
Carabineer Clip, Lens Cloth, Pouch
Field of View
426 ft @ 1000 yd
Type
General
Tripod Mountable
No
Construction
Plastic
Min. Distance (Ft.)
16.4 ft
Weight
3.2 oz
For Use With
Hiking, Camping
Description
Monocular, General, Magnification 86X, Field of View 426 ft. @ 1000 yd., Prism Type Porro, Length (In.) 3, Width (In.) 1-5/16, Height (In.) 1-1/2, Construction Plastic, Color Black/Gray, Optical Lens Coating Fully Coated, Min. Distance (Ft.) 16.4, Tripod Mountable No, Weather Resistant No, Weight 3.2 oz., Includes Pouch, Carabineer Clip, Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.