Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head-Worn Magnifier, 88 mm Dia., Acrylic

  • Mfr # LV-10

  • Zoro # G308850977


product price: $35.25
/ea

Key Features

Power
2x, 3x, 5x, 6x
Diopter
2x/3x/5x/6x Power
Focal Distance
2.0 in
Lens Diameter
26 mm, 88 mm
Battery Size
3 AAA (Not Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-10
Zoro #
G308850977
UPC #
750668011879
Country of Origin
China

Dimensions

Lens Diameter
26 mm, 88 mm
Battery Size
3 AAA (Not Included)
Overall Length
10.4 in

Details

Item
Head-Worn Magnifier
Power
2x, 3x, 5x, 6x
Diopter
2x/3x/5x/6x Power
Focal Distance
2.0 in
Includes
Adjustable Head Strap
For Use With
Hands-free operation; hobby, craft, & detail work applicatioins
Product Type
Head Visor Magnifier
Features
LED Light Fully Adjustable, Hands Free
Lens
Acrylic
Battery Type
3 AAA (Not Included)
Magnification Power - Minimum
2X
Magnification Power - Maximum
6X

Description

Head-Worn Magnifier, Power 2x, 3x, 5x, 6x, Diopter 2x/3x/5x/6x Power, Focal Distance 2.0 in, Lens Diameter 26 mm, 88 mm, Battery Size 3 AAA (Not Included), Case Not Applicable, Features LED Light Fully Adjustable, Hands Free, For Use With Hands-free operation; hobby, craft, & detail work applicatioins, Includes Adjustable Head Strap, Lens Acrylic, Overall Length 10.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.