Night Vision Monocular, 2X / 4X Magnification, 8.5 Degrees Field of View (Discontinued)
- Mfr # NV-150
- Zoro # G7894997
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NV-150
Zoro #
G7894997
UPC #
750668010605
Country of Origin
China
Dimensions
Height
2 5/16 in
Width
1 5/16 in
Length
4 13/16 in
Details
Item
Night Vision Monocular
Generation
Gen 3A
Magnification
2X / 4X
Field of View
8.5 Degrees
Weather Resistant
No
Min. Distance
4.92 ft
Tripod Mountable
No
Optical Lens Coating
Coated
Includes
Soft Pouch and Wrist Strap
Weight
4.2 oz
Construction
Plastic
Requires
(3) AAA Batteries
Description
Night Vision Monocular, Gen 3A Generation, Field of View 8.5 Degrees , Magnification 2X / 4X, Length 4 13/16 in, Width 1 5/16 in, Height 2 5/16 in, Construction Plastic, Optical Lens Coating Coated, Min. Distance 4.92 ft, Tripod Mountable No, Requires (3) AAA Batteries, Weather Resistant No, Weight 4.2 oz, Includes Soft Pouch and Wrist Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.