Zoro Homepage

Binocular, 10x Magnification, BaK4 Prism

  • Mfr # RD-042

  • Zoro # G504029382


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Magnification
10x
Prism Type
BaK4
Includes
Hard Protective Case
Series
RD
Features
Diopter Adjustment; Water Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD-042
Zoro #
G504029382
UPC #
750668012371
Country of Origin
China

Dimensions

Objective Diameter
42 mm

Details

Item
Binocular
Magnification
10x
Prism Type
BaK4
Includes
Hard Protective Case
Series
RD
Features
Diopter Adjustment; Water Proof
Image Stabilization
Optical
Optical Lens Coating
Fully Multi-Coated Optics
Field of View
61° Apparent Angle of View
Color
Green

Description

The RD is engineered with an open-bridge and dual-hinge, which reduce weight and provide more gripping surface area without sacrificing strength or stability. To withstand the rigors of the outdoors, the optical tubes are nitrogen-filled and O-ring sealed to be waterproof and resistant to internal fogging when moving through extreme temperature changes. Its lightweight aluminum alloy chassis is wrapped in a green rubber armor that not only protects it from impacts, but provides a slip-resistant grip. For long observation sessions or hands- use, the RD is tripod mountable when used with adapters.

Features
  • BAK4 Roof Prisms
  • Fully Multi-Coated Optics
  • Wide 61° Apparent Angle of View
  • Nitrogen-Filled, Water and Fogproof
Specifications
  • Size: 10 x 42 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.