Shop CARSON OPTICAL

RD-842 8 x 42 mm RD Series Waterproof Open Bridge Binocular

  • Mfr # RD-842
  • Zoro # G704029663

product price: 
$
200.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RD-842
Zoro #
G704029663
UPC #
750668012364
Country of Origin
China

Description

The RD is engineered with an open-bridge and dual-hinge, which reduce weight and provide more gripping surface area, without sacrificing strength or stability. To withstand the rigors of the outdoors, the optical tubes are nitrogen-filled and O-ring sealed to be waterproof and resistant to internal fogging when moving through extreme temperature changes. Its lightweight aluminum alloy chassis is wrapped in a green rubber armor that not only protects it from impacts, but provides a slip-resistant grip. For long observation sessions or hands- use, the RD is tripod mountable when used with adapters.

Features
  • BAK4 Roof Prisms
  • Fully Multi-Coated Optics
  • Nitrogen-Filled, Water and Fogproof
  • Open-Bridge/Dual-Hinge Configuration
Specifications
  • Size: 8 x 42 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.