Zoro Homepage

Sky Chaser 70 mm Refractor Telescope with Tabletop Tripod

  • Mfr # SC-450

  • Zoro # G316103713


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Magnification
16x - 133.5x
Includes
SkyChaser SC-450 Telescope, Case, 3 x Barlow Lens, Erecting Prism, Table-Top Tripod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-450
Zoro #
G316103713
UPC #
750668012838
Country of Origin
China

Details

Magnification
16x - 133.5x
Includes
SkyChaser SC-450 Telescope, Case, 3 x Barlow Lens, Erecting Prism, Table-Top Tripod

Description

The sky chaser from carson is the perfect entry level refractor type telescope for kids, young astronomers and even adults to learn the basics about astronomy and terrestrial viewing. the sky chaser telescope comes included with a tabletop tripod and a zippered carrying case. weighing a little over 3 pounds, this beginner telescope is extremely lightweight making it perfect for travel. the sky chaser includes an 8x21mm finder scope to help you navigate the subject that you are trying to view in space. the telescope tube contains a 70mm aperture allowing for great light transmission which equates to clear and sharp image quality. the sky chaser comes included with a k25 eyepiece 16x magnification and a k9 eyepiece 44.5x magnification. we also included a 3x barlow lens. the combination of the barlow lens with each eyepiece offers a magnification of up to 133.5x power. the sky chaser is also included with an erecting prism which will help to correctly orient the view of your subject. this refractor telescope is ideal for viewing deep sky objects like the moon, saturn, mars, jupiter and so much more. It is backed by Carson's limited lifetime warranty. Accessories -3x Barlow Lens -Erecting Prism -Table-Top Tripod -Case Specifications - Magnification: 16x - 133.5x - Eye Pieces: 2 Kellner Eyepieces - Aperture: 70 mm - Focal Length: 400 mm - Finderscope: 8 x 21 mm - Dimension: 14.7 x 16.7 x 22.3 in. - Weight: 1.16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.