Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condnsate Evaporatr 117V

  • Mfr # 18614-0095

  • Zoro # G9623101


product price: $517.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
CAA120, CAA144, CHA120, CHA144, CHH120, CHH144, CHR120, CHR144, CRR120, CRR144, PHB15, PHB450, PHB450HE, PHB480, PHB480HE, PHB495, PHB650, PHB650HE, PHB975, PHB975HE, PHF825, PHF825HE, PHF900, PHF900HE
Fits Brand
CARTER HOFFMAN
Voltage
117V
Compatible with Manufacturer Model Number
CAA120, CAA144, CHA120, CHA144, CHH120, CHH144, CHR120, CHR144, CRR120, CRR144, PHB15, PHB450, PHB450HE, PHB480, PHB480HE, PHB495, PHB650, PHB650HE, PHB975, PHB975HE, PHF825, PHF825HE, PHF900, PHF900HE
Compatible Product Type
Air Screen Refrigerator, Dual Environment Transport, Mobile Refrigerators and Freezers, Refrigerator and Freezer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18614-0095
Zoro #
G9623101
UPC #
-
Country of Origin
United States

Details

Item
Condenser Evaporator
For Use With Mfr. Model Number
CAA120, CAA144, CHA120, CHA144, CHH120, CHH144, CHR120, CHR144, CRR120, CRR144, PHB15, PHB450, PHB450HE, PHB480, PHB480HE, PHB495, PHB650, PHB650HE, PHB975, PHB975HE, PHF825, PHF825HE, PHF900, PHF900HE
Fits Brand
CARTER HOFFMAN
Voltage
117V
Compatible with Manufacturer Model Number
CAA120, CAA144, CHA120, CHA144, CHH120, CHH144, CHR120, CHR144, CRR120, CRR144, PHB15, PHB450, PHB450HE, PHB480, PHB480HE, PHB495, PHB650, PHB650HE, PHB975, PHB975HE, PHF825, PHF825HE, PHF900, PHF900HE
Compatible Product Type
Air Screen Refrigerator, Dual Environment Transport, Mobile Refrigerators and Freezers, Refrigerator and Freezer
Compatible Manufacturer Model Number
CAA120, CAA144, CHA120, CHA144, CHH120, CHH144, CHR120, CHR144, CRR120, CRR144, PHB15, PHB450, PHB450HE, PHB480, PHB480HE, PHB495, PHB650, PHB650HE, PHB975, PHB975HE, PHF825, PHF825HE, PHF900, PHF900HE
Compatible Manufacturer Part Number
CAA120, CAA144, CHA120, CHA144, CHH120, CHH144, CHR120, CHR144, CRR120, CRR144, PHB15, PHB450, PHB450HE, PHB480, PHB480HE, PHB495, PHB650, PHB650HE, PHB975, PHB975HE, PHF825, PHF825HE, PHF900, PHF900HE
Compatible with Mfr. Model No.
CAA120, CAA144, CHA120, CHA144, CHH120, CHH144, CHR120, CHR144, CRR120, CRR144, PHB15, PHB450, PHB450HE, PHB480, PHB480HE, PHB495, PHB650, PHB650HE, PHB975, PHB975HE, PHF825, PHF825HE, PHF900, PHF900HE
For Use with Mfr Model Number
CAA120, CAA144, CHA120, CHA144, CHH120, CHH144, CHR120, CHR144, CRR120, CRR144, PHB15, PHB450, PHB450HE, PHB480, PHB480HE, PHB495, PHB650, PHB650HE, PHB975, PHB975HE, PHF825, PHF825HE, PHF900, PHF900HE
Max. Wattage
300 W
Compatible with Manufacturer Model No.
CAA120, CAA144, CHA120, CHA144, CHH120, CHH144, CHR120, CHR144, CRR120, CRR144, PHB15, PHB450, PHB450HE, PHB480, PHB480HE, PHB495, PHB650, PHB650HE, PHB975, PHB975HE, PHF825, PHF825HE, PHF900, PHF900HE
Compatible Pump Manufacturer Part Number
CAA120, CAA144, CHA120, CHA144, CHH120, CHH144, CHR120, CHR144, CRR120, CRR144, PHB15, PHB450, PHB450HE, PHB480, PHB480HE, PHB495, PHB650, PHB650HE, PHB975, PHB975HE, PHF825, PHF825HE, PHF900, PHF900HE
Compatible Mfr. Model Number
CAA120, CAA144, CHA120, CHA144, CHH120, CHH144, CHR120, CHR144, CRR120, CRR144, PHB15, PHB450, PHB450HE, PHB480, PHB480HE, PHB495, PHB650, PHB650HE, PHB975, PHB975HE, PHF825, PHF825HE, PHF900, PHF900HE

Description

Condnsate Evaporatr 117V, Fits Brand CARTER HOFFMAN, For Use With Mfr. Model Number PHB450, PHB480, PHB495, PHB650, PHB975, PHF825, PHF900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.